Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Exit, White

  • Mfr # 480M28

  • Zoro # G5938760


product price: $8.89
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M28
Zoro #
G5938760
UPC #
00194484271589
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Graffiti Resistant
No
Number of Printed Sides
1
Legend Pictogram Description
Right Arrow
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Legend Pictogram ID
PARW-73
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Legend
Exit
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.