Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, No Exit, White

  • Mfr # 480H39

  • Zoro # G5944248


product price: $8.89
/ea

Key Features

Header
No Header
Legend
No Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H39
Zoro #
G5944248
UPC #
00194484271138
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Sign Legend Color
Red
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Red
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Sign Legend
No Exit
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Material Properties
Flexible
Sign Mounting Location
Wall
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.