Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, No Exit/No Hay Salida, White

  • Mfr # 480N92

  • Zoro # G5876637


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
No Exit/No Hay Salida
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N92
Zoro #
G5876637
UPC #
00194484246044
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Notice
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Glow In The Dark
No
Sign Header
Notice/Aviso
Material Properties
Flexible
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Legend
No Exit/No Hay Salida
Mirror Print
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Metal Detectable
No
Sign Header Text Color
White
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Exit/No Hay Salida, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.