Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Not An Exit, White

  • Mfr # 480H72

  • Zoro # G5906019


product price: $20.39
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H72
Zoro #
G5906019
UPC #
00194484271190
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Flexible
Sign Header
No Header
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Corrosion Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
Write on Surface
No
Sign Legend Style
Text
Maximum Service Temperature
175 Degrees F
Mirror Print
No
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Not An Exit
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.