Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Not An Exit, White

  • Mfr # 480H94

  • Zoro # G5831828


product price: $8.89
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H94
Zoro #
G5831828
UPC #
00194484242008
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Material Properties
Flexible
Sign Header
No Header
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
Not An Exit
Graffiti Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.