Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 5" H, Emergency Exit Only, Blue, White

  • Mfr # 467R69

  • Zoro # G5131119


product price: $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Legend
Emergency Exit Only
Width
14"
Height
5"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R69
Zoro #
G5131119
UPC #
00194484038069
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Blue, White
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
Emergency Exit Only
Sign Legend Style
Text
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mirror Print
No
Sign Header
No Header
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.