Zoro Homepage

Exit Sign, Vinyl, 14" W, 5" H, Escape Ladder, Green, White

  • Mfr # 480K75

  • Zoro # G5769248


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
Escape Ladder
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K75
Zoro #
G5769248
UPC #
00194484145156
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Escape Ladder, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.