Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 5" H, EXIT, Green, White

  • Mfr # 480L23

  • Zoro # G5845338


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
EXIT
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L23
Zoro #
G5845338
UPC #
00194484244026
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Sign Legend Text Color
White
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Exit (Left Arrow)
Adhesive Style
Permanent
Graffiti Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
IMO Standards
IMO A.752(18)
Sign Format
Other Format
Corrosion Resistant
No
Sign Header
No Header
Minimum Application Temperature
-30 Degrees F
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
Sign Legend Background Color
Green, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.