Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 5" H, EXIT, Green, White

  • Mfr # 480L30

  • Zoro # G5773201


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
EXIT
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L30
Zoro #
G5773201
UPC #
00194484244088
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Exit (Diagonal Up Left Arrow)
Maximum Service Temperature
175 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Glow In The Dark
Yes
IMO Standards
IMO A.752(18)
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
Sign Legend Background Color
Green, White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Other Format
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Diagonal Up Left Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.