Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 15" W, 7" H, (Emergency Exit Symbol), White

  • Mfr # 473A87

  • Zoro # G5571050


product price: $18.89
/ea

Key Features

Header
No Header
Legend
(Emergency Exit Symbol)
Width
15"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A87
Zoro #
G5571050
UPC #
00194484111410
Country of Origin
United States

Dimensions

Width
15"
Height
7"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
(Emergency Exit Symbol)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol
Sign Legend Color
Green
Sign Legend Text Color
Green
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Flexible
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Format
Other Format
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Maximum Service Temperature
175 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend
Emergency Exit (Up Arrow)
Minimum Application Temperature
-30 Degrees F
Glow In The Dark
Yes
Sign Header
No Header
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Emergency Exit (Up Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.