Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 22" W, 10" H, EXIT THROUGH LOBBY, White

  • Mfr # 480L17

  • Zoro # G5843481


product price: $29.19
/ea

Key Features

Header
No Header
Legend
EXIT THROUGH LOBBY
Width
22"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L17
Zoro #
G5843481
UPC #
00194484243968
Country of Origin
United States

Dimensions

Width
22"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT THROUGH LOBBY
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Green
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Green
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
IMO Standards
IMO A.752(18)
Sign Legend
Exit Through Lobby (Diagonal Down Right Arrow)
Adhesive Type
Acrylic
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
Yes
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Sign Header
No Header
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit Through Lobby (Diagonal Down Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.