Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 5" W, 3-1/2" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # 467R90

  • Zoro # G5608263


product price: $2.19
/ea

Key Features

Legend
Emergency Exit Only Alarm Will Sound
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R90
Zoro #
G5608263
UPC #
00194484062996
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Red
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend
Emergency Exit Only Alarm Will Sound
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header
No Header
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.