Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 6" W, 6" H, Do Not Exit/Enter, Green, Red, White

  • Mfr # 487D50

  • Zoro # G6565890


product price: $13.29
/ea

Key Features

Header
No Header
Legend
Do Not Exit/Enter
Width
6"
Height
6"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D50
Zoro #
G6565890
UPC #
00194484298913
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.004 in

Details

Item
Exit Sign
Header
No Header
Legend
Do Not Exit/Enter
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
Yes
Sign Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Legend Pictogram Description
Do Not Enter, Up Arrow
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
2
Legend Pictogram ID
PADM-16, PARW-91
Sign Legend
Do Not Exit/Enter
Sign Header
No Header
ANSI Standards
ANSI Z535
Product Type
Exit Sign

Description

Exit Sign, Circle, Number of Printed Sides 2, English, Sign Legend Do Not Exit/Enter, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.