Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 6" W, 6" H, (EXIT LEFT SYMBOL), White

  • Mfr # 486G39

  • Zoro # G6309462


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Header
No Header
Legend
(EXIT LEFT SYMBOL)
Width
6"
Height
6"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G39
Zoro #
G6309462
UPC #
00194484288396
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.011 in
Depth
11/1000 in

Details

Item
Exit Sign
Header
No Header
Legend
(EXIT LEFT SYMBOL)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
No
Sign Legend Color
Black, Green
Legend Style
Symbol
ANSI Compliant
No
Double-Sided
No
Standards
IMO A.752, IMO A.760, SOLAS Chapter III
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend
Green
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
Green
Minimum Application Temperature
-50 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
Yes
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Legend Style
Symbol
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
5 yr
Sign Format
Other Format
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.