Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 6" W, 6" H, White

  • Mfr # 473A96

  • Zoro # G5560812


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Header
No Header
Legend
(Emergency Exit Symbol)
Width
6"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A96
Zoro #
G5560812
UPC #
00194484111502
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
(Emergency Exit Symbol)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol
OSHA Compliant
Yes
Sign Legend Color
Green
ANSI Compliant
Yes
Sign Legend Text Color
Green
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Number of Printed Sides
1
Material Properties
Flexible
Chemical Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Sign Legend
Exit
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.