Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 10" H, Exit/Salida, White

  • Mfr # 480M91

  • Zoro # G5769379


product price: $12.09
/ea

Key Features

Header
No Header
Legend
Exit/Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M91
Zoro #
G5769379
UPC #
00194484145170
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Mirror Print
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
IMO Standards
IMO A.752(18)
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Maximum Service Temperature
175 Degrees F
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
Sign Legend
Exit/Salida
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Application Temperature
-30 Degrees F
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header
No Header
Graffiti Resistant
No
Sign Format
Other Format
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Exit/Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.