Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 10" H, No Exit/No Hay Salida, White

  • Mfr # 480H44

  • Zoro # G5871630


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Header
No Header
Legend
No Exit/No Hay Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H44
Zoro #
G5871630
UPC #
00194484241667
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Glow In The Dark
Yes
Sign Header
No Header
Material Properties
Flexible
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend
No Exit/No Hay Salida
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Corrosion Resistant
No
Metal Detectable
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Exit/No Hay Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.