Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 10" H, Not An Exit/No Es Salida, White

  • Mfr # 480H97

  • Zoro # G5901222


product price: $12.15
/ea

Key Features

Header
No Header
Legend
Not An Exit/No Es Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H97
Zoro #
G5901222
UPC #
00194484271299
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit/No Es Salida
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Legend Style
Text
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Format
Other Format
Adhesive Type
Acrylic
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Average Outdoor Durability
3 yr
Mirror Print
No
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Chemical Resistant
No
Corrosion Resistant
No
Sign Header
No Header
Material Properties
Flexible
Sign Legend
Not An Exit/No Es Salida
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.