Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 7" W, 2-1/2" H, Pictogram Only, Red, White

  • Mfr # 473A30

  • Zoro # G5595009


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Header
No Header
Legend
Pictogram Only
Width
7"
Height
2-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A30
Zoro #
G5595009
UPC #
00194484110840
Country of Origin
United States

Dimensions

Width
7"
Height
2-1/2"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White
State Specific Sign
No
Graffiti Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Format
Other Format
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Material Properties
Flexible
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
Yes
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Write on Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Background Color Red, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.