Exit Sign, Vinyl, 7" W, 5" H, Emergency Exit Only Door Alarm Will Sound, White
Mfr # 467R78
Zoro # G5635712
product price: $2.79
/eaKey Features
Legend
Emergency Exit Only Door Alarm Will Sound
Width
7"
Height
5"
Sign Shape
Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467R78
Zoro #
G5635712
UPC #
00194484062941
Country of Origin
United States
Dimensions
Width
7"
Height
5"
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Door Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.