Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 9" W, 4" H, Exit, Blue

  • Mfr # 480G95

  • Zoro # G5787527


product price: $48.29
/pk 10, $4.83/ea

Key Features

Header
No Header
Legend
Exit
Width
9"
Height
4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G95
Zoro #
G5787527
UPC #
00194484241308
Country of Origin
United States

Dimensions

Width
9"
Height
4"
Thickness
0.1 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Format
Other Format
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Maximum Service Temperature
175 Degrees F
Minimum Application Temperature
-30 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header
No Header
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Exit
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.