This item is Discontinued.

Condor Eye Wash, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 470Y76, PK10 470Y76

This item is Discontinued.

Condor

Eye Wash, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 470Y76, PK10 (Discontinued)

Mfr # 470Y76
Zoro # G5066159
UPC # 00190735993569
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470Y76
Zoro #
G5066159
UPC #
00190735993569
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.04 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Format
Other Format
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend
Eye Wash
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.