Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470Y45

  • Mfr # 470Y45

  • Zoro # G5176390


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Y45
Zoro #
G5176390
UPC #
00194484012328
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend
Eye Wash
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI Standards
ANSI Z535,ANSI Z358.1
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
Chemical Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
Other Format
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.