Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470Y68

  • Mfr # 470Y68

  • Zoro # G5859968


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y68
Zoro #
G5859968
UPC #
00194484163457
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Background Color
Green, White
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Eye Wash
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.