Zoro Homepage

Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470Y64

  • Mfr # 470Y64

  • Zoro # G5235513


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Eye Wash
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y64
Zoro #
G5235513
UPC #
00194484012434
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Legend
Eye Wash
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.