Eye Wash, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470Y67

  • Mfr # 470Y67

  • Zoro # G5238937


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Eye Wash
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y67
Zoro #
G5238937
UPC #
00194484012458
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Flexible
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Legend Pictogram ID
PFSD-47
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535,ANSI Z358.1
Average Outdoor Durability
2 yr
Legend Pictogram Description
Eye Wash
Anti-Slip Surface
No
Sign Legend
Eye Wash
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.