EYE WASH, 4 in W x 18 in H, L-Shape Projection, PETG, 480W33
Mfr # 480W33
Zoro # G5801000
product price: $30.49
/eaKey Features
Legend
EYE WASH
Sign Material
PETG
Height
18 in
Width
4 in
Thickness
0.07 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480W33
Zoro #
G5801000
UPC #
00194484246600
Country of Origin
United States
Dimensions
Height
18 in
Width
4 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Eye Wash, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.