EYE WASH, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y08

  • Mfr # 480Y08

  • Zoro # G5869731


product price:  $16.49
/ea

Key Features

Legend
EYE WASH
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y08
Zoro #
G5869731
UPC #
00194484248260
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z358.1, ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A, B
Sign Background Color
White
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
0 Degrees F
Sign Legend
Eye Wash
ANSI 969 Compliant
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
No
Maximum Service Temperature
150 Degrees F
Sign Legend Style
Symbol and Text
IMO Standards
IMO A.752(18)
Glow In The Dark
Yes
Average Outdoor Durability
5 yr
Material Properties
Rigid
Legend Pictogram Description
Down Arrow, Eye Wash
Sign Legend Background Color
White
Mounting Pattern
2 Flange
Mirror Print
No
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header
No Header
ANSI Standards
ANSI Z535, ANSI Z358.1
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PARW-86, PFSD-47
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.