EYE WASH, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y09

  • Mfr # 480Y09

  • Zoro # G5844382


product price:  $10.59
/ea

Key Features

Legend
EYE WASH
Sign Material
PETG
Height
6 in
Thickness
0.06 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y09
Zoro #
G5844382
UPC #
00194484248277
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees F to 150 Degrees F
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
150 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Eye Wash
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
2 Flange
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
Material Properties
Rigid
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow, Eye Wash
Legend Pictogram ID
PARW-86, PFSD-47
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.