EYE WASH, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y11

  • Mfr # 480Y11

  • Zoro # G5812523


product price:  $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Legend
EYE WASH
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y11
Zoro #
G5812523
UPC #
00194484248291
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Flange
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
0 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend
Eye Wash
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
150 Degrees F
Chemical Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.