EYE WASH, 8 in W x 8 in H, L-Shape Projection, PETG, 480W27

  • Mfr # 480W27

  • Zoro # G5853397


product price:  $28.15
/ea

Key Features

Legend
EYE WASH
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480W27
Zoro #
G5853397
UPC #
00194484246549
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
0 Degrees F to 150 Degrees F
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A, B
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Down Arrow, Eye Wash
Includes Mounting Hardware
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Graffiti Resistant
No
Maximum Service Temperature
150 Degrees F
IMO Standards
IMO A.752(18)
Number of Printed Sides
2
Chemical Resistant
No
Average Outdoor Durability
5 yr
Sign Legend
Eye Wash
Minimum Application Temperature
0 Degrees F
Legend Pictogram ID
PARW-86, PFSD-47
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
Mirror Print
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.