EYE WASH, 8 in W x 8 in H, L-Shape Projection, PETG, 480W31

  • Mfr # 480W31

  • Zoro # G5775347


product price:  $12.89
/ea

Key Features

Legend
EYE WASH
Sign Material
PETG
Height
8 in
Thickness
0.06 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W31
Zoro #
G5775347
UPC #
00194484246587
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Green
Printed Language
English
Header
No Header
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees F to 150 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535, ANSI Z358.1
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Sign Header
No Header
Legend Pictogram Description
Down Arrow, Eye Wash
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
Sign Legend
Eye Wash
Mounting Pattern
2 Flange
Number of Printed Sides
2
Legend Pictogram ID
PARW-86, PFSD-61
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
Green
Maximum Service Temperature
150 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.