EYE WASH, 9 in W x 12 in H, L-Shape Projection, PETG, 480W32

  • Mfr # 480W32

  • Zoro # G5872087


product price:  $16.99
/ea

Key Features

Legend
EYE WASH
Sign Material
PETG
Height
12 in
Thickness
0.06 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480W32
Zoro #
G5872087
UPC #
00194484246594
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
ANSI Compliant
Yes
Header
No Header
Sign Background Color
Green
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Maximum Service Temperature
150 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Legend
Eye Wash
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Minimum Service Temperature
0 Degrees F
Sign Legend Background Color
Green
Sign Legend Style
Symbol and Text
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z535, ANSI Z358.1
Sign Header
No Header
ANSI 969 Compliant
No
Number of Printed Sides
2
Legend Pictogram Description
Down Arrow, Eye Wash
State Specific Sign
No
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
Yes
Mounting Pattern
2 Flange
Legend Pictogram ID
PARW-86, PFSD-61
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.