EYE WASH KEEP AREA CLEAR!, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 485Y75

  • Mfr # 485Y75

  • Zoro # G6272590


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
EYE WASH KEEP AREA CLEAR!
Sign Material
Vinyl
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y75
Zoro #
G6272590
UPC #
00194484282851
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
EYE WASH KEEP AREA CLEAR!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
OSHA Compliant
Yes
Sign Background Color
Black
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Legend Color
Yellow
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
State Specific Sign
No
Chemical Resistant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PFSD-01
Sign Mounting Location
Wall
Legend Pictogram Description
Eye Wash
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend
Eye Wash Keep Area Clear!
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend Background Color
Black, Yellow
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.