Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EYE WASH KEEP AREA CLEAR!, 8 in W x 18 in H, Horizontal Rectangle, Polyethylene, 485Y74

  • Mfr # 485Y74

  • Zoro # G6265520


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
EYE WASH KEEP AREA CLEAR!
Sign Material
Polyethylene
Height
18 in
Width
8 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y74
Zoro #
G6265520
UPC #
00194484282844
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
EYE WASH KEEP AREA CLEAR!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Other Format
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend
Eye Wash Keep Area Clear!
ANSI Standards
ANSI Z535, ANSI Z358.1
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Black, Yellow
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.