Shop CONDOR

Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 470Z14

  • Mfr # 470Z14
  • Zoro # G5169978

product price: 
$
19.59
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Glow Vinyl
Width
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Z14
Zoro #
G5169978
UPC #
00194484012632
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Sign Header
No Header
Maximum Service Temperature
175 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535,ANSI Z358.1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Glow In The Dark
Yes
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Eye Wash Station
State Specific Sign
No
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Material Properties
Flexible
Corrosion Resistant
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.