Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 470Z16

  • Mfr # 470Z16

  • Zoro # G5250992


product price: $29.19
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Width
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z16
Zoro #
G5250992
UPC #
00194484012656
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Eye Wash Station
Sign Mounting Location
Wall
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
Sign Header
No Header
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Glow In The Dark
Yes
Corrosion Resistant
No
Outdoor Life Expectancy
3 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.