EYE WASH STATION, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 485Y39

  • Mfr # 485Y39

  • Zoro # G6289731


product price:  $12.15
/ea

Key Features

Legend
EYE WASH STATION
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y39
Zoro #
G6289731
UPC #
00194484282493
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
EYE WASH STATION
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Standards
ANSI Z358.1, ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Green, White
Sign Legend
Emergency Eye Wash Station
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-30 Degrees F
IMO Standards
IMO A.752(18)
Number of Printed Sides
1
Maximum Service Temperature
175 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Glow In The Dark
Yes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
ANSI Standards
ANSI Z535, ANSI Z358.1
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.