Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470Z38

  • Mfr # 470Z38

  • Zoro # G5497648


product price: $9.39
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z38
Zoro #
G5497648
UPC #
00194484100360
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Green, White
Sign Legend Text Color
Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
Sign Legend Background Color
Green; White
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
Eye Wash Station
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Legend Pictogram ID
PSFD-48
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Legend Pictogram Description
Eye Wash
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.