Shop CONDOR

EYE WASH STATION, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 485Y41

  • Mfr # 485Y41
  • Zoro # G6287001

product price: 
$
16.39
/ea

Key Features

Legend
EYE WASH STATION
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485Y41
Zoro #
G6287001
UPC #
00194484282516
Country of Origin
United States
Item
First Aid Sign
Legend
EYE WASH STATION
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Emergency Eye Wash Station
Glow In The Dark
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-50 Degrees F
Minimum Application Temperature
-50 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
IMO Standards
IMO A.752(18)
Sign Format
Other Format
Mirror Print
No
Average Outdoor Durability
3 yr
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
3 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535, ANSI Z358.1
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant
No
Chemical Resistant
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.