Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470Z08

  • Mfr # 470Z08

  • Zoro # G5796170


product price:  $5.79
/ea
Sold in multiples of 4 for $23.16

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z08
Zoro #
G5796170
UPC #
00194484163518
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Protective Coating
No Protective Coating
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Average Outdoor Durability
2 yr
Sign Legend
Eye Wash Station
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.