Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470Z35

  • Mfr # 470Z35

  • Zoro # G5131730


product price:  $23.99
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z35
Zoro #
G5131730
UPC #
00194484012779
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Color
Green, White
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
Green; White
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend
Eye Wash Station
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Legend Pictogram ID
PSFD-48
Number of Printed Sides
1
Legend Pictogram Description
Eye Wash
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.