EYE WASH STATION, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 485Y40

  • Mfr # 485Y40

  • Zoro # G6263122


product price:  $20.39
/ea

Key Features

Legend
EYE WASH STATION
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y40
Zoro #
G6263122
UPC #
00194484282509
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
EYE WASH STATION
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A
Sign Background Color
White
Header
No Header
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI Standards
ANSI Z535, ANSI Z358.1
Maximum Service Temperature
175 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
Emergency Eye Wash Station
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
Green, White
Sign Format
Other Format
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
No Header
Material Properties
Flexible
Average Outdoor Durability
3 yr
IMO Standards
IMO A.752(18)
Graffiti Resistant
No
Mirror Print
No
Glow In The Dark
Yes
ANSI 969 Compliant
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.