Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470Z01

  • Mfr # 470Z01

  • Zoro # G5821669


product price: $27.89
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Height
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z01
Zoro #
G5821669
UPC #
00194484163501
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Sign Legend Background Color
White
Protective Coating
No Protective Coating
State Specific Sign
No
Chemical Resistant
No
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Glow In The Dark
Yes
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
190 Degrees F
Sign Header
No Header
Sign Legend
Eye Wash Station
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535,ANSI Z358.1
Material Properties
Rigid
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.