Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470Z42

  • Mfr # 470Z42

  • Zoro # G5221251


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z42
Zoro #
G5221251
UPC #
00194484012823
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Green, White
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Mirror Print
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Adhesive Style
Permanent
Sign Legend
Eye Wash Station
Adhesive Type
Acrylic
Number of Printed Sides
1
Legend Pictogram Description
Eye Wash
Sign Legend Background Color
Green; White
Legend Pictogram ID
PSFD-48
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.