Eye Wash Station, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 470Z22

  • Mfr # 470Z22

  • Zoro # G5272902


product price:  $2.69
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z22
Zoro #
G5272902
UPC #
00194484012687
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend
Eye Wash Station
State Specific Sign
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Legend Pictogram ID
PSFD-47
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
Eye Wash
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header
No Header
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.