Eye Wash Station, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 470Z11

  • Mfr # 470Z11

  • Zoro # G5773369


product price:  $13.15
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z11
Zoro #
G5773369
UPC #
00194484163525
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Eye Wash Station
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.