Eye Wash Station, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 470Z40

  • Mfr # 470Z40

  • Zoro # G5131767


product price:  $2.59
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Z40
Zoro #
G5131767
UPC #
00194484012809
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Green, White
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Sign Legend
Eye Wash Station
Protective Coating
No Protective Coating
Sign Legend Background Color
Green; White
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Adhesive Type
Acrylic
Legend Pictogram ID
PSFD-48
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Legend Pictogram Description
Eye Wash
Mounting Pattern
No Mounting Holes
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.