Eye Wash Station, Aluminum, 7 in x 5 in, Mounting Holes

  • Mfr # 470Z10

  • Zoro # G5290168


product price:  $9.69
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
7 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z10
Zoro #
G5290168
UPC #
00194484012601
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Legend Pictogram ID
PSFD-47
Legend Pictogram Description
Eye Wash
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535,ANSI Z358.1
Mirror Print
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Legend
Eye Wash Station
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.