Shop CONDOR

Eye Wash Station. Keep Area Clear., Aluminum, 10 in x 7 in, Mounting Holes

  • Mfr # 471C48
  • Zoro # G5058413

product price: 
$
11.99
/ea

Key Features

Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471C48
Zoro #
G5058413
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Header
Emergency
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535,ANSI Z358.1
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Sign Legend
Eye Wash Station. Keep Area Clear.
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
Emergency
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station. Keep Area Clear., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.